Zoro Homepage

42" Brown and Natural Solid Wood and Wicker Square Double Pedestal Coffee Table

  • Mfr # 597143

  • Zoro # G122350240


product price: $1,490.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Application Type
No
Tabletop Color
Coffee
Width
42 in
Depth
42 in
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
597143
Zoro #
G122350240
UPC #
-
Country of Origin
India

Dimensions

Width
42 in
Depth
42 in
Height
17 in

Details

Application Type
No
Tabletop Color
Coffee
Item
Coffee Table
Assembly Required
Partial Assembly Needed

Description

Stylish and super sturdy, the 42-inch brown and natural solid wood and wicker square double pedestal coffee table is an amazingly good looking coffee table. The warm brown solid wood top of this table is a nice visual contrast to the high quality, brown and natural solid wood and wicker rattan cane of the base. This square table utilizes its unique shape and to give your room a modern geometric accent with a touch of island tropical flair. It has an attractive design that will definitely breathe some fresh air into your interior. 17-inch h x 42-inch w x 42-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.