
42" Brown Floor Shelf Console Table With Shelves And Drawers
Mfr # 524158
Zoro # G922370264
product price: $674.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
14 in
Application Type
No
Assembly Required
Partial Assembly Needed
Overall Height
33 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524158
Zoro #
G922370264
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Depth
14 in
Overall Height
33 in
Overall Width
42 in
Details
Item
Console Table
Application Type
No
Assembly Required
Partial Assembly Needed
Color
Brown
Description
This 42-inch brown solid and manufactured wood floor shelf console table with storage with storage is a high-quality, long-lasting piece of furniture that you can enjoy for years to come. This rectangular table has clean lines and plenty of surface area. Versatile in use, console tables can be used for a variety of purposes in a variety of rooms and settings. 33-inch H x 42-inch W x 14-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.