Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42" Brown Solid Wood Round Cross Legs Coffee Table

  • Mfr # 597142

  • Zoro # G722367273


product price: $935.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Tabletop Color
Coffee/Brown
Width
42 in
Application Type
No
Assembly Required
Partial Assembly Needed
Depth
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
597142
Zoro #
G722367273
UPC #
-
Country of Origin
India

Dimensions

Width
42 in
Depth
42 in
Height
17 in

Details

Tabletop Color
Coffee/Brown
Item
Coffee Table
Application Type
No
Assembly Required
Partial Assembly Needed

Description

This stylish 42-inch brown solid wood round cross legs coffee table is sure to inspire compliments no matter where it sits. Made of solid wood, the brown coloration throughout gives this piece an updated and refreshing look. The round top surface is supported by a linear geometric arrangement of the legs that gives this table a modern and unique style. It has an attractive design that will definitely breathe some fresh air into your interior. 17-inch h x 42-inch w x 42-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.