Zoro Homepage

42" Charcoal Chenille Arm Chair With Ottoman

  • Mfr # 638095

  • Zoro # G022358896


product price: $899.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Assembly Required
No Assembly Needed
Overall Width
42 in
Commercial Use
No
Overall Depth
35 in
Overall Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
638095
Zoro #
G022358896
UPC #
-
Country of Origin
China

Dimensions

Overall Width
42 in
Overall Depth
35 in
Overall Height
23 in

Details

Assembly Required
No Assembly Needed
Commercial Use
No
Seat Color
Charcoal
Item
Accent Chair

Description

Stylish, elegant and fully functional, the 42-inch charcoal chenille arm chair with ottoman adds a touch of panache to any set up. With its modern style and square arms, this soft and cozy set enhances any contemporary space while inviting relaxation. Generously stuffed with high-density memory foam sponge and upholstered with soft and durable chenille that features a geometric tone-on-tone pattern, this chair and ottoman set makes a great place to rest and relax in your living room, bedroom, lounge, or dorm. 23.00-inch h x 42.00-inch w x 35.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.