
42" Clear and Black Glass and Metal Square Coffee Table With Two Drawers And Shelf
Mfr # 393165
Zoro # G622833076
product price:Â $1,418.99
/eaKey Features
Length
43.5 in
Tabletop Material
Glass
Queen Anne Legs
No
Width
42 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
393165
Zoro #
G622833076
UPC #
-
Country of Origin
India
Dimensions
Length
43.5 in
Width
42 in
Height
15 in
Details
Tabletop Material
Glass
Queen Anne Legs
No
Shape
Square
Hand Crafted
No
Commercial Use
No
Item
Coffee Tables
Frame Material
Metal
Tabletop Color
Clear
Leg Type
4 Legs
Coffee Table Type
Coffee Table
Finish
Natural
Weight Capacity
48 lb
Assembly Required
No Assembly Needed
Style
Contemporary
Wheels Included
No
Leg Color
Black
Assembled/Unassembled
Assembled
Description
Add handsome, fashionable design to your living space with this 42-inch clear and black glass and metal square coffee table with two drawers and shelf. A black metal frame is finished off with a clear glass top that is the epitome of quality construction and design. Includes a single shelf for handy storage or display space. This square table features a fresh and stylish shape to give your room a visually pleasing accent. It has an attractive design that will definitely breathe some fresh air into your interior. 15-inch h x 42-inch w x 43.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.