42" Clear and Silver Glass and Metal Pedestal Base Round Top Dining Table
Mfr # 555158
Zoro # G222907764
product price:Â $434.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Clear
Length
42 in
Shape
Round
Width
42 in
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555158
Zoro #
G222907764
UPC #
-
Country of Origin
China
Dimensions
Length
42 in
Width
42 in
Height
30 in
Details
Frame Color
Clear
Shape
Round
Style
Contemporary
Leg Type
Pedestal
Table Mechanism
Fixed
Leg Color
Silver
Leaf Included
No
Purposeful Distressing Type
No Distressing
Mirrored
No
Assembly Required
Full Assembly Needed
Tabletop Material
Glass
Tabletop Color
Clear
Assembled/Unassembled
Unassembled
Weight Capacity
6 lb
Item
Dining Tables
Frame Material
Metal
Commercial Use
Yes
Finish
Chrome
Description
Give your room the perfect anchor piece with this 42-inch clear and silver glass and metal pedestal base round top dining table. The base of this table is made from metal in a silver color that creates a good looking visual contrast to the clear glass tabletop. The two-tone finish is attractive and fashionable. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. Add a touch of modern design to your space with this easy to wipe clean glass top dining table. A beautiful pedestal base adds some dimension and elegance to your dining. Seat up to 6 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30-inch h x 42-inch w x 42-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.