
42" Gray and Black Concrete And Metal Sled Coffee Table With Shelf
Mfr # 490583
Zoro # G722832542
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Height
18 in
Leg Type
Sled
Weight Capacity
88 lb
Hand Crafted
No
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490583
Zoro #
G722832542
UPC #
-
Country of Origin
China
Dimensions
Height
18 in
Length
22 in
Width
42 in
Details
Leg Type
Sled
Weight Capacity
88 lb
Hand Crafted
No
Shape
Rectangular
Coffee Table Type
Coffee Table
Item
Coffee Tables
Style
Industrial
Leg Color
Black
Assembly Required
Partial Assembly Needed
Frame Material
Iron
Queen Anne Legs
No
Tabletop Color
Gray
Tabletop Material
Concrete
Assembled/Unassembled
Unassembled
Finish
Matte
Commercial Use
Yes
Wheels Included
No
Description
Give your living room, family room, or office the perfect anchor piece with this 42-inch gray and black concrete and metal sled coffee table with shelf. The black coloration of the high quality metal base marries nicely with the gray concrete top surface. Help to keep your space organized with the included single shelf. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 18-inch h x 42-inch w x 22-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.