42" Gray and Black Wood and Metal x-Shape Computer Desk With Two Drawers

  • Mfr # 489887

  • Zoro # G522910723


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Style
Modern
Weight Capacity
100 lb
Type
Computer Desk
Overall Height
30 in
Overall Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489887
Zoro #
G522910723
UPC #
-
Country of Origin
China

Dimensions

Overall Height
30 in
Overall Width
42 in
Height Adjustable
No
Overall Depth
20 in
Size
Medium

Details

Style
Modern
Weight Capacity
100 lb
Type
Computer Desk
Assembled/Unassembled
Unassembled
Base Material
Iron
Color
Gray
Reversible Orientation
No
Commercial Use
No
Mirrored
No
Cabinets Included
No
Purposeful Distressing Type
No Distressing
Gaming Configuration
No
Shape
Rectangular Desk
Material
Manufactured Wood
Finish
Natural
Item
Desks
Assembly Required
Full Assembly Needed

Description

Look like an executive when you add this 42-inch gray and black wood and metal x-shape computer desk with two drawers to your office space. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. A pair of drawers gives this desk some hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30-inch h x 42-inch w x 20-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.