42" Gray And Silver Top Grain Leather Club Chair

  • Mfr # 534091

  • Zoro # G522345600


product price: $2,389.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Seat Color
Gray Silver
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Overall Height
38 in
Overall Depth
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534091
Zoro #
G522345600
UPC #
-
Country of Origin
China

Dimensions

Overall Height
38 in
Overall Depth
42 in
Overall Width
42 in

Details

Seat Color
Gray Silver
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Item
Accent Chair

Description

This 42-inch gray and silver top grain leather club chair is the perfect decorative yet functional accessory for your home. Built to last this club chair is finished in solid gray top grain leather to give your room a great update. The sturdy inner frame is built with high quality solid wood, includes armrests, and features a tight back that is accented with soft and comfortable cushioning. 38-inch h x 42-inch w x 42-inch d.

Restrictions

WARNING: This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.