42" Grey And Brown Vintage Style Truck Solid Wood and Metal Coffee Table

  • Mfr # 490809

  • Zoro # G722832740


product price:  $1,259.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
100 lb
Width
27 in
Assembled/Unassembled
Assembled
Size
Small
Leg Type
4 Legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
490809
Zoro #
G722832740
UPC #
-
Country of Origin
India

Dimensions

Width
27 in
Size
Small
Height
19.5 in
Length
42 in

Details

Weight Capacity
100 lb
Assembled/Unassembled
Assembled
Leg Type
4 Legs
Tabletop Color
Brown
Item
Coffee Tables
Shape
Square
Coffee Table Type
Coffee Table
Tabletop Material
Solid Wood
Assembly Required
No Assembly Needed
Queen Anne Legs
No
Top Wood Species
Mango
Leg Color
Gray
Wheels Included
No
Finish
Distressed
Frame Material
Steel
Style
Industrial
Commercial Use
No

Description

This good looking 42" grey and brown vintage style truck solid wood and metal coffee table is sure to inspire compliments no matter where it sits. The brown solid wood top of this table is a nice visual contrast to the high quality, grey metal of the vintage truck replica base. Complete with a hand-crafted, purposefully distressed finish, this table has an aged, vintage, and rustic feel. This square tabletop surface features a fresh shape on a unique 3D replica base to give your room a visually pleasing accent. 19.5" H x 27" W x 42" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.