
42" Gunmetal Wood Framed Mounted Dresser Mirror
Mfr # 486511
Zoro # G922893480
product price: $442.99
/ea
Free Shipping & Returns
Key Features
Depth
3 in
Color
Gunmetal
Assembly Required
No Assembly Needed
Lighted
No
Frame Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
486511
Zoro #
G922893480
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth
3 in
Width
52 in
Height
42 in
Details
Color
Gunmetal
Item
Mirrors
Assembly Required
No Assembly Needed
Lighted
No
Frame Material
Solid Wood
Mirror Type
Dresser
Shape
Rectangle
Commercial Use
Yes
Orientation
Horizontal
Material
Wood, Mirror, Composite Wood
Mount Type
Mounts to Dresser
Framed
Yes
Description
Providing function and style, this 42-inch gunmetal wood framed mounted dresser mirror is just what you need to liven up your bedroom. Framed with wood, this mirror will bring practical application and fashionable design to your space, adding some glam flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. This mirror is the perfect choice to update your bedroom and create a sanctuary of comfortable and inviting relaxation for your home for years to come. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 42-inch h x 52-inch w x 3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.