
42" Light Gray And Silver Top Grain Leather Club Chair
Mfr # 534092
Zoro # G922362665
product price: $2,389.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Depth
42 in
Assembly Required
Partial Assembly Needed
Overall Height
38 in
Overall Width
42 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534092
Zoro #
G922362665
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
42 in
Overall Height
38 in
Overall Width
42 in
Details
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Item
Accent Chair
Seat Color
Light Gray/Gray Silver
Description
Stylish, elegant and fully functional, the 42-inch light gray and silver top grain leather club chair adds a touch of panache to any set up. Built to last this club chair is finished in solid light gray top grain leather to give your room a great update. The sturdy inner frame is built with high quality solid wood, includes armrests, and features a tight back that is accented with soft and comfortable cushioning. 38-inch h x 42-inch w x 42-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.