Zoro Homepage

42" Natural Solid Wood Round Cross Legs Coffee Table

  • Mfr # 597141

  • Zoro # G322356295


product price: $935.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Application Type
No
Depth
42 in
Width
42 in
Tabletop Color
Coffee
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
597141
Zoro #
G322356295
UPC #
-
Country of Origin
India

Dimensions

Depth
42 in
Width
42 in
Height
17 in

Details

Application Type
No
Tabletop Color
Coffee
Assembly Required
Partial Assembly Needed
Item
Coffee Table

Description

This stylish 42-inch natural solid wood round cross legs coffee table is sure to inspire compliments no matter where it sits. Create an inspiring atmosphere in most any room with this natural light brown solid wood table. The round top surface is supported by a linear geometric arrangement of the legs that gives this table a modern and unique style. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 17-inch h x 42-inch w x 42-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.