Zoro Homepage

42" Silver Faux Leather Balloon Chair

  • Mfr # 520609

  • Zoro # G522359768


product price: $2,169.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Depth
25 in
Seat Color
Silver
Overall Height
42 in
Commercial Use
Yes
Overall Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520609
Zoro #
G522359768
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
25 in
Overall Height
42 in
Overall Width
42 in

Details

Seat Color
Silver
Commercial Use
Yes
Item
Accent Chair
Assembly Required
Full Assembly Needed

Description

Add an air of fashion to your room and rejuvenate the space with this 42-inch silver faux leather balloon chair. This gorgeous solid color silver balloon chair is masterfully upholstered in durable faux leather. Giving the chair stability and structure, the inner frame is constructed with high quality stainless steel and features a cushion back that comes complete with soft and comfortable cushioning. 42-inch h x 42-inch w x 25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.