Zoro Homepage

42" Silver Framed Accent Mirror

  • Mfr # 606780

  • Zoro # G022367546


product price: $481.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Application Type
Yes
Material
Glass
Assembly Required
No Assembly Needed
Width
32 in
Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606780
Zoro #
G022367546
UPC #
-
Country of Origin
United States

Dimensions

Width
32 in
Height
42 in
Depth
2 in

Details

Application Type
Yes
Material
Glass
Assembly Required
No Assembly Needed
Color
Silver
Item
Mirror

Description

Beautify your space with this 42-inch silver framed accent mirror. Framed with polystyrene, this mirror will bring practical application and fashionable design to your space, adding some transitional flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 42-inch h x 32-inch w x 2-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.