Zoro Homepage

42" Silver Metal Framed Standing Mirror

  • Mfr # 564472

  • Zoro # G222353424


product price: $237.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Silver
Application Type
No
Assembly Required
No Assembly Needed
Height
42.05 in
Width
31.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564472
Zoro #
G222353424
UPC #
-
Country of Origin
China

Dimensions

Height
42.05 in
Width
31.83 in
Depth
1.96 in

Details

Color
Silver
Application Type
No
Assembly Required
No Assembly Needed
Item
Mirror
Material
Glass

Description

Enhance your space with the timeless elegance of this 42-inch standing mirror featuring a classic silver metal frame. With a width of 31.833 inches, this vertical orientation mirror is designed to lean effortlessly against any wall, adding a touch of casual style to your decor. The rectangular shape offers a versatile look, while the silver finish of the metal frame complements any color scheme with a hint of sophistication. Created with quality materials, this standing mirror is both functional and decorative, making it a perfect addition to your home. Elevate the ambiance of any room with this stylish and practical piece. 42.05-inch H x 31.83-inch W x 1.96-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.