Shop HOMEROOTS
See all product information
Create Account
42" Walnut Solid Wood Round Top Dining Table
- Mfr # 712202
- Zoro # G922909044
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
41.61 in
Length
41.61 in
Tabletop Material
Solid Wood
Frame Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 712202
- Zoro #
- G922909044
- UPC #
- -
- Country of Origin
- China
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Solid Wood
- Tabletop Color
- Walnut
- Frame Material
- Solid Wood
- Leg Type
- Four Leg
- Leg Color
- Walnut
- Finish
- Natural
- Assembled/Unassembled
- Unassembled
- Frame Color
- Walnut
- Assembly Required
- Partial Assembly Needed
- Weight Capacity
- 6 lb
- Purposeful Distressing Type
- No Distressing
- Table Mechanism
- Fixed
- Style
- Traditional
- Leaf Included
- No
- Top Wood Species
- Alder
- Commercial Use
- No
- Mirrored
- No
Dimensions
- Width
- 41.61 in
- Length
- 41.61 in
- Height
- 29.72 in
Description
Make a statement with the 42-inch walnut solid wood round top dining table and infuse a dash of character and personality into your space. This table is made from solid wood in a walnut color throughout the base and top. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 29.72-inch h x 41.61-inch w x 41.61-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.