42" White and Gold Faux Leather Balloon Chair

  • Mfr # 520608

  • Zoro # G022353143


product price: $2,519.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Seat Color
White Gold
Overall Depth
25 in
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Overall Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520608
Zoro #
G022353143
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
25 in
Overall Height
42 in
Overall Width
42 in

Details

Seat Color
White Gold
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Item
Accent Chair

Description

Stylish, elegant and fully functional, the 42-inch white and gold faux leather balloon chair adds a touch of panache to any set up. This sturdy faux leather upholstered balloon chair comes in a chic solid white color to give your space just the right look. Giving the chair stability and structure, the inner frame is constructed with high quality stainless steel and features a cushion back that comes complete with soft and comfortable cushioning. 42-inch h x 42-inch w x 25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.