Zoro Homepage

42" White and Natural Six Drawer Double Dresser

  • Mfr # 544053

  • Zoro # G022366426


product price: $1,344.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Color
White
Height (in)
30.5 in
Width (in)
42.1 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544053
Zoro #
G022366426
UPC #
-
Country of Origin
Colombia

Dimensions

Height (in)
30.5 in
Width (in)
42.1 in
Depth (in)
16 in

Details

Commercial Use
Yes
Color
White
Assembly Required
Full Assembly Needed
Item
Dresser
Material
Manufactured Wood

Description

Make your room functional and visually enticing with this masterful 42-inch white and natural six drawer double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 30.5-inch H x 42.1-inch W x 16-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.