
42" White and Silver Faux Leather Balloon Chair
Mfr # 520610
Zoro # G122368672
product price: $2,169.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Commercial Use
Yes
Overall Height
42 in
Overall Width
42 in
Seat Color
White Silver
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520610
Zoro #
G122368672
UPC #
-
Country of Origin
China
Dimensions
Overall Height
42 in
Overall Width
42 in
Overall Depth
25 in
Details
Commercial Use
Yes
Item
Accent Chair
Seat Color
White Silver
Assembly Required
Full Assembly Needed
Description
Unique and decorative, this 42-inch white and silver faux leather balloon chair will leave a lasting impression. Built to last this balloon chair is finished in solid white faux leather to give your room a great update. Giving the chair stability and structure, the inner frame is constructed with high quality stainless steel and features a cushion back that comes complete with soft and comfortable cushioning. 42-inch h x 42-inch w x 25-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.