
42" White And Silver Top Grain Leather Club Chair
Mfr # 534093
Zoro # G022352146
product price: $2,389.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Commercial Use
Yes
Overall Height
38 in
Seat Color
White Silver
Overall Depth
42 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534093
Zoro #
G022352146
UPC #
-
Country of Origin
China
Dimensions
Overall Height
38 in
Overall Depth
42 in
Overall Width
42 in
Details
Commercial Use
Yes
Seat Color
White Silver
Item
Accent Chair
Assembly Required
Partial Assembly Needed
Description
Unique and decorative, this 42-inch white and silver top grain leather club chair will leave a lasting impression. Built to last this club chair is finished in solid white top grain leather to give your room a great update. The high quality solid wood inner frame flaunts convenient armrests and a tight back that are complimented by soft and comfortable cushioning. 38-inch h x 42-inch w x 42-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.