
42" White Bathroom Vanity Mirror
Mfr # 607225
Zoro # G422372102
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Depth
1.75 in
Height
41.5 in
Color
White
Width
21.5 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
607225
Zoro #
G422372102
UPC #
-
Country of Origin
China
Dimensions
Depth
1.75 in
Height
41.5 in
Width
21.5 in
Details
Item
Mirror
Color
White
Material
Glass
Description
This 42-inch white bathroom vanity mirror will be the perfect way to add some brightness and utility into your bathroom. Framed with plastic, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Ideal to mount above your bathroom sink or vanity in your bathroom, this versatile piece can also be used in other rooms to add practical style and design to your space. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 41.5-inch h x 21.5-inch w x 1.75-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.