Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42" White Faux Leather Balloon Chair

  • Mfr # 520605

  • Zoro # G122341682


product price: $1,429.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Overall Depth
25 in
Overall Height
42 in
Overall Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520605
Zoro #
G122341682
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
25 in
Overall Height
42 in
Overall Width
42 in

Details

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Seat Color
White
Item
Accent Chair

Description

This 42-inch white faux leather balloon chair will add a beautiful decorative accent to your decor. Built to last this balloon chair is finished in solid white faux leather to give your room a great update. Giving the chair stability and structure, the inner frame is constructed with high quality acrylic and features a cushion back that comes complete with soft and comfortable cushioning. 42-inch h x 42-inch w x 25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.