Zoro Homepage

42" White Fiberglass And Metal Dining Table

  • Mfr # 520860

  • Zoro # G622367144


product price: $1,679.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Tabletop Color
White
Length
42 in
Height
29.5 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520860
Zoro #
G622367144
UPC #
-
Country of Origin
China

Dimensions

Length
42 in
Height
29.5 in
Width
42 in

Details

Commercial Use
Yes
Tabletop Color
White
Assembly Required
Partial Assembly Needed
Item
Dining Table

Description

Make a statement with the 42" white fiberglass and metal dining table and infuse a dash of character and personality into your space. Solid white metal legs are finished off with a matching white fiberglass top, giving this table a chic monotone look. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. A beautiful pedestal base adds some dimension and elegance to your dining. This dining table seats 4 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 42" white fiberglass and metal dining table is a must-have for your home. 29.5" H x 42" W x 42" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.