Zoro Homepage

42" White Solid Wood Console Table With Shelves And Drawers

  • Mfr # 524160

  • Zoro # G022350036


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
14 in
Application Type
No
Overall Height
33 in
Overall Width
42 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524160
Zoro #
G022350036
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Depth
14 in
Overall Height
33 in
Overall Width
42 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Color
White
Item
Console Table

Description

Don't settle for a boring entryway, upgrade your home with our 42-inch white solid wood console table with shelves and drawers today. This versatile table is a classic rectangular shape, which will easily fit into most any space in your home. The white hardwood table surface makes this unit stand out with its high quality material and construction. In addition to a great top, our console table has a high quality manufactured wood four leg base that is durable and easy to clean and maintain. Ideal for living rooms, bedrooms, home offices, and lounge areas, this console table is not only good looking but multi-functional and practical addition to your space. 33-inch H x 42-inch W x 14-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.