42" X 16" X 31" 2-Tone Gray Pu Wood Dresser

  • Mfr # 285887

  • Zoro # G022908312


product price:  $759.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Polyurethane
Width
42 in
Depth
16 in
Dresser Type
Standard Dresser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
285887
Zoro #
G022908312
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
42 in
Depth
16 in
Length
31 in

Details

Color
Gray
Material
Polyurethane
Dresser Type
Standard Dresser
Assembly Required
Full Assembly Needed
Style
Contemporary
Dresser Orientation
Horizontal
Item
Dressers

Description

This stylish and modern dresser will be a perfect addition to any bedroom or dressing room. The high quality craftsmanship that was employed in every facet of production ensures durability and long lasting use The dresser makes your bedroom setting a haven of ultimate comfort and relaxation. It creates an ideal storage for essential bedroom items hence creating an organized ambience. It has a transitional style with nine drawers, center metal glides and felt lined. Set up your room with this sophisticated and perfect dresser for ultimate beauty. Matching dresser is also available under 285887

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.