Shop HOMEROOTS
See all product information
Create Account
42" X 24" X 6" Black Diamante Wooden - Wall Decor
Mfr # 274527
Zoro # G822884649
product price:Â
$
374.99
/ea
Free Shipping & Returns
Key Features
Material
Mirror
Length
42 in
Color
Black
Style
Contemporary
Depth
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274527
- Zoro #
- G822884649
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 42 in
- Depth
- 6 in
- Width
- 24 in
Details
- Material
- Mirror
- Color
- Black
- Style
- Contemporary
- Item
- Wall Decor
- Assembly Required
- Yes
- Finish
- Coated
- Orientation
- Horizontal and Vertical
Description
give your contemporary home setting a facelift with our modern diamante wooden wall decor. it features main wooden construction with black finish complemented by eye-catching patterns to create a truly inspiring visual flair. this modern and vintage-inspired decor is a part of our exciting collection of house decor designed to bring elegance and sophistication to bear in your room, hallway, study or office. - modern collection - wooden frame - glass fa?ade - black finish