43" Antiqued White And Black Metal and Wood Four Tier Etagere Bookcase
Mfr # 486309
Zoro # G022909845
product price:Â $177.99
/ea
Free Shipping & Returns
Key Features
Size
H x W x D
Number of Drawers
No
Width
24 in
Material
Manufactured Wood
Color
Antiqued White, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
486309
Zoro #
G022909845
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
H x W x D
Width
24 in
Depth
11 in
Height
43 in
Details
Number of Drawers
No
Material
Manufactured Wood
Color
Antiqued White, Black
Shelves
Yes
Number of Shelf Tiers
4
Finish
Matte
Frame Material
Metal
Commercial Use
Yes
Bookcase Orientation
Vertical
Purposeful Distressing Type
No Distressing
Back Panel
No
Item
Bookcases
Room Divider
No
Type
Etagere
Shelf Capacity
22 lb
Assembly
Full Assembly Needed
Shelf Adjustments
No
Load Capacity (Lb.)
22 lb
Description
The 43-inch antiqued white and black metal and wood four tier etagere bookcase offers you storage and display space in a good looking and refined manor. The functional 4 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 43-inch h x 24-inch w x 11-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.