
43" Antiqued White Distressed Wood Three Drawers Filing Cabinet
Mfr # 568319
Zoro # G022349955
product price: $367.99
/ea
Free Shipping & Returns
Key Features
Color
Antiqued White
Assembly Required
Full Assembly Needed
Overall Depth
16 in
Height
43 in
Material
Manufactured Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568319
Zoro #
G022349955
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
16 in
Height
43 in
Width
31.5 in
Depth
16 in
Details
Color
Antiqued White
Item
Filing Cabinets
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Application Type
No
Composite Wood Product (CWP)
Yes
Style
Country
Commercial Use
No
Finish
Antique
Purposeful Distressing Type
Coat/Paint Distressing
Assembled/Unassembled
Unassembled
TAA Compliant
No
Number of Drawers
3
Description
The 43-inch antiqued white distressed wood three drawers filing cabinet combines functionality with charming country style. Crafted from durable manufactured wood, this cabinet showcases a beautiful antiqued white finish, enhancing its rustic appeal. Featuring three spacious drawers, it provides ample storage for documents and office supplies. The distressed detailing adds a touch of vintage character, making it a perfect addition to any home office or study. With its blend of style and practicality, this filing cabinet not only organizes your workspace but also serves as an attractive piece of decor. Elevate your office environment with this versatile and aesthetically pleasing storage solution that complements both traditional and contemporary designs. 43-inch h x 31.5-inch w x 16-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.