Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

43" Black Glass And Steel Square Coffee Table With Two Shelves

  • Mfr # 521054

  • Zoro # G322349730


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Height
18 in
Assembly Required
Full Assembly Needed
Application Type
No
Width
43 in
Depth
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521054
Zoro #
G322349730
UPC #
-
Country of Origin
China

Dimensions

Height
18 in
Width
43 in
Depth
23 in

Details

Assembly Required
Full Assembly Needed
Application Type
No
Tabletop Color
Coffee/Black
Item
Coffee Table

Description

Make your living room or family room really stand out with this 43-inch black glass and steel square coffee table with two shelves. A black coloration runs throughout this good looking steel and glass table. There are 2 shelves that will help to keep clutter at bay. This square table utilizes its unique shape to give your room a modern geometric accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 43-inch W x 23-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.