
43" Black Mirrored Acrylic Silent Analog Circle Wall Clock
Mfr # 635645
Zoro # G422375417
product price: $695.99
/eaKey Features
Depth
1.38 in
Height
39.37 in
Color
Black
Application Type
No
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
635645
Zoro #
G422375417
UPC #
-
Country of Origin
China
Dimensions
Depth
1.38 in
Height
39.37 in
Width
39.37 in
Details
Color
Black
Application Type
No
Assembly Required
No Assembly Needed
Item
Wall Clock
Description
This 43-inch black mirrored acrylic silent analog circle wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. Features a circular mirrored finish acrylic clock face with surrounding roman numerals as part of the outer frame to give this piece a striking modern and contemporary look. The eye-catching makeup of this clock will ensure that you never run late again. 43-inch h x 43-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.