
43" Brown and Black Wood and Metal H-Shape Computer Desk
Mfr # 568038
Zoro # G522360634
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
21.6 in
Overall Height
29.3 in
Assembly Required
Full Assembly Needed
Overall Width
43.3 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568038
Zoro #
G522360634
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
21.6 in
Overall Height
29.3 in
Overall Width
43.3 in
Details
Item
Desk
Assembly Required
Full Assembly Needed
Application Type
No
Color
Brown Black
Description
Look like an executive when you add this 43-inch brown and black wood and metal h-shape computer desk to your office space. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. A single drawer gives this desk some hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 29.3-inch h x 43.3-inch w x 21.6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.