
43" Brown Solid Wood Four Drawer Chest
Mfr # 524576
Zoro # G422363117
product price: $1,346.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Width (in)
43.25 in
Commercial Use
No
Material
Solid Wood
Depth (in)
17.75 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524576
Zoro #
G422363117
UPC #
-
Country of Origin
Mexico
Dimensions
Width (in)
43.25 in
Depth (in)
17.75 in
Height (in)
43.25 in
Details
Commercial Use
No
Material
Solid Wood
Item
Dresser
Assembly Required
Full Assembly Needed
Color
Brown
Description
This 43" brown solid wood four drawer standard chest is a practical and good looking accent for your bedroom storage and organizational needs. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Equipped with four easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 43.25" H x 43.25" W x 17.75" D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.