43" Brown Wood Paneled Accent Cabinet With Single Door And Two Drawers

  • Mfr # 716326

  • Zoro # G322911159


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Overall Height
40.51 in
Holiday / Occasion
No Holiday
Style
Rustic
Overall Depth
9.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716326
Zoro #
G322911159
UPC #
-
Country of Origin
China

Dimensions

Overall Height
40.51 in
Overall Depth
9.29 in
Overall Length
43.15 in

Details

Commercial Use
No
Holiday / Occasion
No Holiday
Style
Rustic
Shelves Included
Yes
Color
Brown
Item
Organizers
Assembly
Partial Assembly Needed
Finish
Natural

Description

Dress up your dining room, living room, bedroom, or hallway with this gorgeous 43-inch brown wood paneled accent cabinet with single door and two drawers. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 40.51-inch h x 43.15-inch w x 9.29-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.