Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
43" Dark Brown MDF Three Drawer Dresser
Mfr # 282739
Zoro # G722907677
product price:Â $1,656.99
/eaKey Features
Number of Drawers
3
Width
43 in
Color
Dark Brown
Finish
Natural
Dresser Type
Standard Dresser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 282739
- Zoro #
- G722907677
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 43 in
- Depth
- 18 in
- Length
- 28 in
Details
- Number of Drawers
- 3
- Color
- Dark Brown
- Finish
- Natural
- Dresser Type
- Standard Dresser
- Doors Included
- No
- Dresser Orientation
- Horizontal
- Material
- Manufactured Wood
- Item
- Dressers
- Hutch Included
- No
Description
Enhance your room into a visually delightful and highly functional space with this 43-inch dark brown mdf three drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with three easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy mdf that is built to last. 28-inch H x 43-inch W x 18-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.