This item is Discontinued.

Homeroots 43" Dark Gray Metal Swivel Outdoor Counter Height Bar chair with Footrest 571177

This item is Discontinued.

Homeroots

43" Dark Gray Metal Swivel Outdoor Counter Height Bar chair with Footrest (Discontinued)

Mfr # 571177
Zoro # G022325140
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
571177
Zoro #
G022325140
UPC #
-
Country of Origin
China

Dimensions

Width
23.5 in
Height
43 in
Depth
23.5 in

Details

Item
Outdoor Bar Chair
Assembly
Partial Assembly Needed
Application Type
Non-Commercial

Description

The perfect way to add some extra seating to your outdoor oasis, this 43-inch dark gray metal swivel outdoor counter height bar chair with footrest will elevate the look and vibe of your space. The black color will leave an indelible mark that showcases your unique personality. With these detachable cushions, you have the advantage of being able to easily adjust the firmness or softness of your seating, tailoring it to your specific comfort needs. With these zipper removable cushion covers, you have the flexibility to change the look and style of your outdoor seating area by simply swapping out the covers. Your cushions should be a vibrant reflection of your personality. This dark gray cushion will add a pop of color that harmoniously complements your unique aesthetic. Not only good looking and stylish, this chair also features a square shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with armrests and footrests for your comfort and convenience from top to bottom. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 43-inch H x 23.5-inch W x 23.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Toluene diisocyanate, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.