43" Gold Glass And Steel Square Coffee Table With Two Shelves

  • Mfr # 521055

  • Zoro # G822351110


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Assembly Required
Full Assembly Needed
Height
18 in
Width
43 in
Depth
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521055
Zoro #
G822351110
UPC #
-
Country of Origin
China

Dimensions

Height
18 in
Width
43 in
Depth
23 in

Details

Tabletop Color
Coffee/Gold
Application Type
No
Assembly Required
Full Assembly Needed
Item
Coffee Table

Description

Give your living room, family room, or office the perfect anchor piece with this 43-inch gold glass and steel square coffee table with two shelves. This table features an updated monotone color scheme with gold as the main color on both the glass top and the steel base. Includes 2 shelves for additional storage or display space. This square table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 43-inch W x 23-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.