Zoro Homepage

43" Gold Mirrored Acrylic Silent Analog Circle Wall Clock

  • Mfr # 635644

  • Zoro # G022374605


product price: $695.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
39.37 in
Color
Gold
Height
39.37 in
Depth
1.46 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635644
Zoro #
G022374605
UPC #
-
Country of Origin
China

Dimensions

Width
39.37 in
Height
39.37 in
Depth
1.46 in

Details

Color
Gold
Item
Wall Clock
Assembly Required
No Assembly Needed
Application Type
Yes

Description

This 43-inch gold acrylic silent analog circle wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. Has a traditional circle shape, which brings an essence of wholeness to your home. Features a circular mirrored finish acrylic clock face with surrounding roman numerals as part of the outer frame to give this piece a striking modern and contemporary look. With its unique design and practical purpose, this clock will add flair to your home while also acting as an essential tool. 43-inch h x 43-inch w x 5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.