
43" Gray Metal Accent Mirror
Mfr # 607285
Zoro # G222360439
product price: $456.99
/ea
Free Shipping & Returns
Key Features
Width
31.5 in
Depth
1.75 in
Color
Gray
Assembly Required
No Assembly Needed
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607285
Zoro #
G222360439
UPC #
-
Country of Origin
China
Dimensions
Width
31.5 in
Depth
1.75 in
Height
43.25 in
Details
Color
Gray
Item
Mirror
Assembly Required
No Assembly Needed
Material
Glass
Application Type
No
Description
Beautify your space with this 43-inch gray metal accent mirror. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 43.25-inch h x 31.5-inch w x 1.75-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.