Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

43" Gray Solid Wood Low back Outdoor Bar Height chair with Footrest

  • Mfr # 490217

  • Zoro # G322832690


product price: $844.99
/ea
Free Shipping & Returns

Key Features

Chair Depth
23 in
Chair Height
43 in
Commercial Use
Yes
Seat Style
Rectangle
Chair Weight Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490217
Zoro #
G322832690
UPC #
-
Country of Origin
China

Dimensions

Chair Depth
23 in
Chair Height
43 in
Chair Width
27 in
Seat Height
30 in

Details

Commercial Use
Yes
Seat Style
Rectangle
Item
Outdoor Bar Chairs
Chair Weight Capacity
250 lb
Chair Frame Color
Brown
Chair Seat Color
Gray
Footrest Included
Yes
Style
Mid-Century
Seat Back Type
Low Back
Number of Chairs
1
Swivel Chairs
No
Stackable Chairs
No
Assembly
No Assembly Needed
Product Type
Bar Height
Chair Seat Material
Upholstered
Includes Arms
Yes

Description

Comfortable enough to sit in for a while, this 43-inch gray solid wood low back outdoor bar height chair with footrest will transcend the look of your outdoor room. Let the captivating brown color make a lasting impression and showcase your unique personality. With these detachable cushions, you have the advantage of being able to easily adjust the firmness or softness of your seating, tailoring it to your specific comfort needs. Let these light gray cushions be a vibrant expression of your personal style, infusing your living area with colors that perfectly resonate with your aesthetic. Designed with armrests and footrests for your comfort and convenience from top to bottom. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 43-inch H x 27-inch W x 23-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.