Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

43" Natural and Black Writing Desk

  • Mfr # 543760

  • Zoro # G422356751


product price: $1,162.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Overall Height
34.8 in
Assembly
Partial Assembly Needed
Overall Depth
22.8 in
Overall Width
43.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543760
Zoro #
G422356751
UPC #
-
Country of Origin
China

Dimensions

Overall Height
34.8 in
Overall Depth
22.8 in
Overall Width
43.3 in

Details

Color
Black
Commercial Use
No
Item
Desk
Assembly
Partial Assembly Needed

Description

This 43-inch natural and black writing desk will bring classic design and styling to your living room, home office or bedroom. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. A single drawer gives this desk some hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 34.8-inch H x 43.3-inch W x 22.8-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.