Zoro Homepage

43" Natural and Bronze Writing Desk With Two Drawers

  • Mfr # 543782

  • Zoro # G022365429


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
21.7 in
Color
Bronze
Overall Height
30 in
Overall Width
43.3 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543782
Zoro #
G022365429
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
21.7 in
Overall Height
30 in
Overall Width
43.3 in

Details

Color
Bronze
Assembly Required
Partial Assembly Needed
Item
Desk
Application Type
No

Description

Bring this classic style 43-inch natural and bronze writing desk with two drawers to your living room, home office or bedroom as a practical and fashionable accent. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. A pair of drawers gives this desk some hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30-inch H x 43.3-inch W x 21.7-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.