Shop HOMEROOTS
See all product information
Create Account
43" Natural And White Wood Five Tier Bookcase
Mfr # 403098
Zoro # G622907029
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Type
Standard
Color
Natural, White
Depth
11.57 in
Height
42.51 in
Width
14.96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 403098
- Zoro #
- G622907029
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Depth
- 11.57 in
- Height
- 42.51 in
- Width
- 14.96 in
- Size
- H x W x D
Details
- Item
- Bookcases
- Type
- Standard
- Color
- Natural, White
- Purposeful Distressing Type
- No Distressing
- Number of Shelf Tiers
- 5
- Room Divider
- No
- Bookcase Orientation
- Vertical
- Material
- Manufactured Wood
- Frame Material
- Manufactured Wood
- Assembly
- No Assembly Needed
- Shelf Adjustments
- No
- Number of Drawers
- No
- Finish
- Satin
- Commercial Use
- No
- Back Panel
- Yes
- Shelves
- Yes
Description
Sturdy and built to last, this 43-inch natural and white wood five tier bookcase helps you display your books, files, photos, and treasures in an organized fashion. 5 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 42.51-inch h x 14.96-inch w x 11.57-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.