Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

43" Natural and White Writing Desk

  • Mfr # 543757

  • Zoro # G522369446


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
21.6 in
Color
White
Application Type
No
Overall Width
43.3 in
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543757
Zoro #
G522369446
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
21.6 in
Overall Width
43.3 in
Overall Height
30 in

Details

Color
White
Application Type
No
Assembly Required
Partial Assembly Needed
Item
Desk

Description

Bring this classic style 43-inch natural and white writing desk to your living room, home office or bedroom as a practical and fashionable accent. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. A single drawer gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30-inch H x 43.3-inch W x 21.6-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.