Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

43" Natural and White Writing Desk

  • Mfr # 543761

  • Zoro # G922371612


product price: $1,168.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
22.8 in
Assembly
Partial Assembly Needed
Overall Height
34.8 in
Commercial Use
No
Overall Width
43.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543761
Zoro #
G922371612
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
22.8 in
Overall Height
34.8 in
Overall Width
43.3 in

Details

Assembly
Partial Assembly Needed
Item
Desk
Commercial Use
No
Color
White

Description

Bring this classic style 43-inch natural and white writing desk to your living room, home office or bedroom as a practical and fashionable accent. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. A single drawer gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 34.8-inch H x 43.3-inch W x 22.8-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.