
43" Off White Solid Wood Two Drawer
Mfr # 523198
Zoro # G422368310
product price: $2,763.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Depth (in)
21.65 in
Material
Solid Wood
Commercial Use
Yes
Width (in)
43 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523198
Zoro #
G422368310
UPC #
-
Country of Origin
Indonesia
Dimensions
Depth (in)
21.65 in
Width (in)
43 in
Height (in)
74.8 in
Details
Item
Dresser
Material
Solid Wood
Commercial Use
Yes
Color
White
Assembly Required
No Assembly Needed
Description
Equipped with 2 easy open drawers and storage cabinet for practical and good looking storage. This beautiful accent is built to last from high quality solid wood, storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 74.8-inch h x 43-inch w x 21.65-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.