Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

43" Silver Glass And Steel Square Coffee Table With Two Shelves

  • Mfr # 521056

  • Zoro # G122347226


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Height
18 in
Depth
23 in
Assembly Required
Full Assembly Needed
Application Type
No
Width
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521056
Zoro #
G122347226
UPC #
-
Country of Origin
China

Dimensions

Height
18 in
Depth
23 in
Width
43 in

Details

Assembly Required
Full Assembly Needed
Item
Coffee Table
Application Type
No
Tabletop Color
Coffee/Silver

Description

This good looking 43-inch silver glass and steel square coffee table with two shelves is sure to inspire compliments no matter where it sits. A sleek silver monotone color gives this steel and glass table a fresh and updated look. Includes 2 shelves for additional storage or display space. This square table utilizes its unique shape to give your room a modern geometric accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 43-inch W x 23-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.