Zoro Homepage

43" Walnut Distressed Wood Three Drawers Filing Cabinet

  • Mfr # 568320

  • Zoro # G922375429


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
16 in
Application Type
No
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Height
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568320
Zoro #
G922375429
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
16 in
Height
43 in
Width
31.5 in

Details

Application Type
No
Item
Filing Cabinet
Material
Manufactured Wood
Assembly Required
Full Assembly Needed

Description

The 43-inch walnut distressed wood three drawers filing cabinet is the perfect blend of style and functionality for your workspace. Crafted from high-quality manufactured wood, this cabinet showcases a charming country style that enhances any room's decor. It features three spacious drawers to keep your documents organized and easily accessible. The rich walnut finish adds warmth and character, making it an attractive addition to your home office or study area. With its sturdy construction, this filing cabinet offers both durability and elegance, ensuring it stands the test of time. Maximize your storage while adding a touch of rustic charm to your environment with this beautiful piece of furniture. 43-inch h x 31.5-inch w x 16-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.