
43" White And Black Faux Marble And Metal With Iron Coffee Table
Mfr # 402093
Zoro # G722832993
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Wheels Included
No
Length
23.75 in
Shape
Rectangular
Height
17 in
Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402093
Zoro #
G722832993
UPC #
-
Country of Origin
China
Dimensions
Length
23.75 in
Height
17 in
Width
43.25 in
Details
Wheels Included
No
Shape
Rectangular
Finish
Glossy
Coffee Table Type
Coffee Table
Leg Type
Sled
Tabletop Color
White
Tabletop Material
Faux Marble
Weight Capacity
40 lb
Item
Coffee Tables
Style
Contemporary
Assembly Required
Full Assembly Needed
Hand Crafted
No
Queen Anne Legs
No
Assembled/Unassembled
Unassembled
Frame Material
Metal
Leg Color
Black
Commercial Use
No
Description
Make a statement with the 43-inch white and black faux marble and metal with iron coffee table and infuse a dash of character and personality into your space. The white faux marble top of this table is a nice visual contrast to the high quality, black metal of the base. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 43.25-inch W x 23.75-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.