43" White and Black Faux Marble And Steel Coffee Table

  • Mfr # 568251

  • Zoro # G122360010


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Height
17.9 in
Assembly Required
Full Assembly Needed
Tabletop Color
White Black/Coffee
Application Type
No
Width
43.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568251
Zoro #
G122360010
UPC #
-
Country of Origin
China

Dimensions

Height
17.9 in
Width
43.3 in
Depth
19.7 in

Details

Assembly Required
Full Assembly Needed
Tabletop Color
White Black/Coffee
Application Type
No
Item
Coffee Table

Description

Give your living room, family room, or office the perfect anchor piece with this 43-inch white and black faux marble and steel coffee table. The black coloration of the high quality steel base marries nicely with the white faux marble top surface. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 17.9-inch h x 43.3-inch w x 19.7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.